Motion
000153X0854

DANFOSS AIRFLEX
000153X0854

Airflex Spare Part Flat Washer
MI ITEM #04369925
MFR #000153X0854
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000153X0854

Airflex Spare Part Flat Washer
MI ITEM #04369925
MFR #000153X0854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
000153X0854 FLAT WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    1.25 in
  • Outside Diameter
    2.25 in
  • Manufacturer Catalog Number
    000153X0854
  • Inside Diameter
    1.25 in
  • Thickness
    0.134 in
  • Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text