Overview
Mfr description
000153X1147 1/4-28UNRF X .50LG FL HD
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000153X1147
- Thread Size1/4-28
- Length0.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data