Overview
Mfr description
000190X0100 SNAP RING
- Available in a variety of sizes
Specifications
- Product TypesSnap Ring
- Clutch Brake TypePneumatic Constricting Clutch/Brake
- SeriesCBC
- Compatible Model Part Number50CBC, 55CBC, 60CBC, 66CBC
- Clutch Brake Size Code50, 55, 60, 66
- Manufacturer Catalog Number000190X0100
- Length0.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data