Overview
Mfr description
000197X0005 HH SCR,GR8,1/4-20NC2,.75
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0005
- Drive DesignHex
- Head StyleHex
- Thread Size1/4-20
- Length0.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data