Overview
Mfr description
000197X0407 HH SCR,GR8,1/2-13NC2,1.0
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0407
- Drive DesignHex
- Head StyleHex
- Thread Size1/2-13
- Length1.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data