Overview
Mfr description
000197X0418 HH SCR,GR8,1/2-13NC2,3.7
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0418
- Drive DesignHex
- Head StyleHex
- Thread Size1/2-13
- Length3.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data