Overview
Mfr description
000197X0717 HH SCR,GR8,3/4-10NC2,3.5
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0717
- Drive DesignHex
- Head StyleHex
- Thread Size3/4-10
- Length3.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data