Overview
Mfr description
000197X0923 HH SCR,GR8,1-8NC2,6.00 L
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0923
- Drive DesignHex
- Head StyleHex
- Thread Size1-8
- Length6.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data