Overview
Mfr description
000197X0938 HH SCR, GR8, 1-8NC2, 9.0
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X0938
- Drive DesignHex
- Head StyleHex
- Thread Size1-8
- Length9.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data