Motion
000197X1035

DANFOSS AIRFLEX
000197X1035

Airflex Spare Part Hex Head Screw
Mi Item #04370161
MFR #000197X1035
Price$74.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000197X1035

Airflex Spare Part Hex Head Screw
Mi Item #04370161
MFR #000197X1035

Mfr description
000197X1035 HH SCR,GR8,1 1/8-7NC2,7.
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.91/each

Specifications

Dimensions

  • Clutch Brake Size Code
    125, 225, 325, 425
  • Length
    7.00 in
  • Thread Size
    1-1/8

Details

  • Bolt Grade
    Grade 8
  • Class
    Class 2A
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Compatible Model Part Number
    125 DBB, 225 DBB, 325 DBB, 425 DBB
  • Drive Design
    Hex
  • Head Style
    Hex
  • Manufacturer Catalog Number
    000197X1035
  • Material
    Alloy steel
  • Product Types
    Hex Head Screw
  • Series
    DBB
  • Special Features
    Hex Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)