Overview
Mfr description
000294X0205 FL HD SOC CAP SCR,3/8-16
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000294X0205
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size3/8-16
- Length0.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data