Motion
000294X0405

DANFOSS AIRFLEX
000294X0405

Airflex Spare Part Flat Head Socket Cap Screw
MI ITEM #04370213
MFR #000294X0405
List Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000294X0405

Airflex Spare Part Flat Head Socket Cap Screw
MI ITEM #04370213
MFR #000294X0405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.31/each for your price

Overview

Mfr description
000294X0405 FL HD SOC CAP SCR
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate

Specifications

  • Manufacturer Catalog Number
    000294X0405
  • Bolt Grade
    Grade 8
  • Class
    Class 3
  • Drive Design
    Hex
  • Head Style
    Flat
  • Material
    Alloy steel
  • Special Features
    Flat Head
  • Thread Size
    1/2-13
  • Length
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought