Motion
000332X0005

DANFOSS AIRFLEX
000332X0005

Airflex Spare Part Quad Ring Seal
Mi Item #04370238
MFR #000332X0005
Price$40.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000332X0005

Airflex Spare Part Quad Ring Seal
Mi Item #04370238
MFR #000332X0005

Mfr description
000332X0005 QUAD RING
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.89/each

Specifications

Dimensions

  • Bore Diameter
    2.875 in
  • Inside Diameter
    2.875 in
  • Length
    0.19 in
  • Outside Diameter
    3.25 in
  • Thickness
    0.188 in

Details

  • Accessory Type
    O-Rings
  • Durometer
    70
  • Manufacturer Catalog Number
    000332X0005
  • Product Material
    Collinite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)