Motion
000332X0031

DANFOSS AIRFLEX
000332X0031

Airflex Spare Part Quad Ring Seal
MI ITEM #04370242
MFR #000332X0031
Your Price$64.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000332X0031

Airflex Spare Part Quad Ring Seal
MI ITEM #04370242
MFR #000332X0031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.88/each(List $74.62)

Overview

Mfr description
000332X0031 QUAD RING
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    2.875 in
  • Outside Diameter
    3.25 in
  • Accessory Type
    O-Rings
  • Manufacturer Catalog Number
    000332X0031
  • Durometer
    70
  • Inside Diameter
    2.875 in
  • Product Material
    Buna-N
  • Thickness
    0.188 in
  • Length
    0.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought