Overview
Mfr description
000342X0620 HH SCR,GD8,5/8-18NF,4.50
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000342X0620
- Drive DesignHex
- Head StyleHex
- Thread Size5/8-18
- Length4.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data