Motion
000342X0640

DANFOSS AIRFLEX
000342X0640

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04370258
MFR #000342X0640
List Price$69.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000342X0640

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04370258
MFR #000342X0640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.26/each for your price

Overview

Mfr description
000342X0640 HH SCR,GR8,5/8-18NF2,7.5
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate

Specifications

  • Manufacturer Catalog Number
    000342X0640
  • Bolt Grade
    Grade 8
  • Class
    Class 3
  • Drive Design
    Hex
  • Head Style
    Hex
  • Material
    Alloy steel
  • Special Features
    Hex Head
  • Thread Size
    5/8-18
  • Length
    7.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text