Motion
000345X0006

DANFOSS AIRFLEX
000345X0006

Airflex Spare Part Hex Socket Head Shoulder Screw
Mi Item #04370261
MFR #000345X0006
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000345X0006

Airflex Spare Part Hex Socket Head Shoulder Screw
Mi Item #04370261
MFR #000345X0006

Mfr description
000345X0006 HEX SOC HD SHLD SCR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Length
    3.38 in
  • Thread Length
    0.875 in
  • Thread Size
    5/8-11
  • Weight
    0.53 lb

Details

  • Head Style
    Hex
  • Manufacturer Catalog Number
    000345X0006
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)