Motion
000345X0026

DANFOSS AIRFLEX
000345X0026

Airflex Spare Part Hex Socket Head Shoulder Screw
MI ITEM #04370267
MFR #000345X0026
List Price$97.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000345X0026

Airflex Spare Part Hex Socket Head Shoulder Screw
MI ITEM #04370267
MFR #000345X0026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.72/each for your price

Overview

Mfr description
000345X0026 HEX SOC HD SHLD SCR
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate

Specifications

  • Manufacturer Catalog Number
    000345X0026
  • Weight
    0.62 lb
  • Head Style
    Hex
  • Material
    Carbon steel
  • Thread Length
    0.875 in
  • Thread Size
    5/8-11
  • Length
    3.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text