Motion
000350X0002

DANFOSS AIRFLEX
000350X0002

Airflex Spare Part Seal
Mi Item #04370305
MFR #000350X0002
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000350X0002

Airflex Spare Part Seal
Mi Item #04370305
MFR #000350X0002

Mfr description
000350X0002 SQ SECT SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Bore Diameter
    0.875 in
  • Inside Diameter
    0.875 in
  • Length
    0.13 in
  • Outside Diameter
    1.125 in
  • Thickness
    0.125 in
  • Weight
    0.01 lb

Details

  • Accessory Type
    O-Rings
  • Durometer
    70
  • Manufacturer Catalog Number
    000350X0002
  • Product Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)