Motion
000350X0010

DANFOSS AIRFLEX
000350X0010

Airflex Spare Part Seal
MI ITEM #04370312
MFR #000350X0010
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000350X0010

Airflex Spare Part Seal
MI ITEM #04370312
MFR #000350X0010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
000350X0010 SQ SECT SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    2.625 in
  • Outside Diameter
    2.875 in
  • Accessory Type
    O-Rings
  • Manufacturer Catalog Number
    000350X0010
  • Weight
    0.01 lb
  • Durometer
    70
  • Inside Diameter
    2.625 in
  • Product Material
    Buna-N
  • Thickness
    0.125 in
  • Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text