Motion
000361X0002

DANFOSS AIRFLEX
000361X0002

Airflex Spare Part Button Head Socket Cap Screw
Mi Item #04370330
MFR #000361X0002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000361X0002

Airflex Spare Part Button Head Socket Cap Screw
Mi Item #04370330
MFR #000361X0002

Mfr description
000361X0002 BUTTON HD SOC CAP SCR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.38 in
  • Thread Size
    1/4-20

Details

  • Drive Design
    Recessed Hex
  • Head Style
    Button
  • Manufacturer Catalog Number
    000361X0002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)