Overview
Mfr description
000361X0108 BUTTON HD SOC CAP SCR
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000361X0108
- Drive DesignRecessed Hex
- Head StyleButton
- Thread Size5/16-18
- Length1.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data