Overview
Mfr description
000374X0210 SQUARE HD SET SCR
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000374X0210
- Drive DesignSquare
- Head StyleSquare
- Thread Size3/8-16
- Length1.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data