Overview
Mfr description
000385X0003 HH SCR, GR5 1/4-20NC2X.5
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000385X0003
- Bolt GradeGrade 5
- Drive DesignHex
- Head StyleHex
- Thread Size1/4-20
- Length0.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data