Overview
Mfr description
000390X0420 SOC DR HD SCR,1/2-13NC3,
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000390X0420
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size1/2-13
- Length4.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data