Motion
000402X0016

DANFOSS AIRFLEX
000402X0016

Airflex Spare Part Lip Seal
MI ITEM #04370424
MFR #000402X0016
List Price$258.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000402X0016

Airflex Spare Part Lip Seal
MI ITEM #04370424
MFR #000402X0016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.86/each for your price

Overview

Mfr description
000402X0016 LIP SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    12 in
  • Outside Diameter
    12.5 in
  • Manufacturer Catalog Number
    000402X0016
  • Durometer
    70
  • Inside Diameter
    12 in
  • Thickness
    0.25 in
  • Length
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text