Motion
000402X0018

DANFOSS AIRFLEX
000402X0018

Airflex Spare Part Lip Seal
MI ITEM #04370426
MFR #000402X0018
List Price$3,827.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000402X0018

Airflex Spare Part Lip Seal
MI ITEM #04370426
MFR #000402X0018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,827.93/each for your price

Overview

Mfr description
000402X0018 LIP SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    39 in
  • Outside Diameter
    40.335 in
  • Manufacturer Catalog Number
    000402X0018
  • Durometer
    70
  • Inside Diameter
    39 in
  • Thickness
    0.445 in
  • Length
    0.45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text