Motion
000402X0019

DANFOSS AIRFLEX
000402X0019

Airflex Spare Part Lip Seal
Mi Item #04370427
MFR #000402X0019
Price$3,901.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000402X0019

Airflex Spare Part Lip Seal
Mi Item #04370427
MFR #000402X0019

Mfr description
000402X0019 LIP SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,901.54/each

Specifications

Dimensions

  • Bore Diameter
    42.511 in
  • Inside Diameter
    42.511 in
  • Length
    0.45 in
  • Outside Diameter
    43.5 in
  • Thickness
    0.445 in

Details

  • Durometer
    70
  • Manufacturer Catalog Number
    000402X0019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)