Motion
000402X0046

DANFOSS AIRFLEX
000402X0046

Airflex Spare Part Seal
MI ITEM #04370441
MFR #000402X0046
List Price$280.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000402X0046

Airflex Spare Part Seal
MI ITEM #04370441
MFR #000402X0046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.63/each for your price

Overview

Mfr description
000402X0046 LIP SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    9 in
  • Outside Diameter
    9.5 in
  • Accessory Type
    Seal
  • Manufacturer Catalog Number
    000402X0046
  • Durometer
    40
  • Inside Diameter
    9 in
  • Product Material
    Nitrile (Buna, NBR)
  • Thickness
    0.25 in
  • Length
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text