1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AIRFLEX
000404X0002
Airflex Spare Part Safety Washer
MI ITEM #
04370467
MFR #
000404X0002
Price
$15.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
DANFOSS AIRFLEX 000404X0002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AIRFLEX
000404X0002
Airflex Spare Part Safety Washer
MI ITEM #
04370467
MFR #
000404X0002
Mfr description
000404X0002 SERRATED SAFETY WASHER
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.19
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.063 in
Inside Diameter
1.063 in
Length
0.12 in
Outside Diameter
1.146 in
Thickness
0.122 in
Details
Manufacturer Catalog Number
000404X0002
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items