Motion
000404X0004

DANFOSS AIRFLEX
000404X0004

Airflex Spare Part Safety Washer
MI ITEM #04370469
MFR #000404X0004
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000404X0004

Airflex Spare Part Safety Washer
MI ITEM #04370469
MFR #000404X0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
000404X0004 SERRATED SAFETY WASHER 1
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.539 in
  • Outside Diameter
    0.748 in
  • Manufacturer Catalog Number
    000404X0004
  • Inside Diameter
    0.539 in
  • Thickness
    0.071 in
  • Length
    0.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought