Motion
000404X0007

DANFOSS AIRFLEX
000404X0007

Airflex Spare Part Safety Washer
MI ITEM #04370471
MFR #000404X0007
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000404X0007

Airflex Spare Part Safety Washer
MI ITEM #04370471
MFR #000404X0007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
000404X0007 SERRATED SAFETY WASHER 5
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.669 in
  • Outside Diameter
    0.945 in
  • Manufacturer Catalog Number
    000404X0007
  • Inside Diameter
    0.669 in
  • Material
    Stainless steel
  • Thickness
    0.138 in
  • Length
    0.08 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought