Overview
Mfr description
000421X0407 FL HD SCR 1/2-13NC-1.0 B
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000421X0407
- Thread Size1/2-13
- Length1.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data