Motion
000431X0010

DANFOSS AIRFLEX
000431X0010

Airflex Spare Part Lip Seal
MI ITEM #04370485
MFR #000431X0010
List Price$611.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000431X0010

Airflex Spare Part Lip Seal
MI ITEM #04370485
MFR #000431X0010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$611.66/each for your price

Overview

Mfr description
000431X0010 LIP SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    10.924 in
  • Outside Diameter
    11.518 in
  • Manufacturer Catalog Number
    000431X0010
  • Durometer
    80
  • Inside Diameter
    10.924 in
  • Product Material
    Viton
  • Thickness
    0.236 in
  • Length
    0.24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text