Motion
145839DB
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
Mi Item #04370793
MFR #145839DB
Price$12,299.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
Mi Item #04370793
MFR #145839DB

Mfr description
145839DB 38VC1200 AX/LCKG ASSY
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,299.11/each

Specifications

Dimensions

  • Friction Width
    12 inch
  • Size
    38 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Axial Locking Assembly
  • Item Type
    Clutch
  • Maximum Speed
    740 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    680000 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)