Motion
305136-21
Airflex Kits and Spare Parts Bearing Spacer
MI ITEM #04370886
MFR #305136-21
List Price$11,158.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Bearing Spacer
MI ITEM #04370886
MFR #305136-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,158.83/each for your price

Overview

Mfr description
305136-21 BRG SPACER PCB-203 2.500
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Spacer
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Series
    CB
  • Compatible Model Part Number
    14CB400
  • Clutch Brake Size Code
    14
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    305136-21
  • Product Material
    Steel
  • Length
    2.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought