Overview
Mfr description
306542-05 29DBA CLAMP TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number306542-05
- Weight1.30 lb
- Product MaterialCarbon Steel
- Length1.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data