Motion
306542-16
Airflex DBB Series Kits and Spare Parts Clamp Tube
MI ITEM #04370973
MFR #306542-16
Your Price$239.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Kits and Spare Parts Clamp Tube
MI ITEM #04370973
MFR #306542-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.85/each(List $287.83)

Overview

Mfr description
306542-16 225DBB CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Clamp Tube
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Series
    DBB Series
  • Compatible Model Part Number
    225 DBB
  • Clutch Brake Size Code
    225
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    306542-16
  • Weight
    1.50 lb
  • Product Material
    Carbon Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought