Motion
306542-18
Airflex DBBS Series Kits and Spare Parts Clamp Tube
MI ITEM #04370975
MFR #306542-18
List Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Kits and Spare Parts Clamp Tube
MI ITEM #04370975
MFR #306542-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.68/each for your price

Overview

Mfr description
306542-18 225DBBS CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    DBBS Series
  • Bore Diameter
    1.188 in
  • Outside Diameter
    1.625 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    306542-18
  • Weight
    1.70 lb
  • Inside Diameter
    1.188 in
  • Product Material
    Carbon Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text