Motion
306542-27
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04370981
MFR #306542-27
List Price$244.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04370981
MFR #306542-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.45/each for your price

Overview

Mfr description
306542-27 325 CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    1.188 in
  • Outside Diameter
    1.625 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    306542-27
  • Weight
    1.80 lb
  • Inside Diameter
    1.188 in
  • Product Material
    Carbon Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text