Overview
Mfr description
306956-06 14DBA CLAMP TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number306956-06
- Weight0.70 lb
- Product MaterialCarbon Steel
- Length1.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data