Motion
307064-01
Airflex CSA Series Kits and Spare Parts Piston Rod
MI ITEM #04371012
MFR #307064-01
List Price$333.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Kits and Spare Parts Piston Rod
MI ITEM #04371012
MFR #307064-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.10/each for your price

Overview

Mfr description
307064-01 6CSA PUSH ROD
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Bushing
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Series
    CSA Series
  • Compatible Model Part Number
    6CSA200
  • Clutch Brake Size Code
    6
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307064-01
  • Product Material
    Steel
  • Length
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text