Motion
307941-04
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04371070
MFR #307941-04
List Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04371070
MFR #307941-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.68/each for your price

Overview

Mfr description
307941-04 CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    1.438 in
  • Outside Diameter
    2 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307941-04
  • Weight
    1.50 lb
  • Inside Diameter
    1.438 in
  • Product Material
    Carbon Steel
  • Length
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text