Motion
307941-05
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04371071
MFR #307941-05
Your Price$215.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #04371071
MFR #307941-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.72/each(List $258.86)

Overview

Mfr description
307941-05 CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Clamp Tube
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Series
    DC
  • Compatible Model Part Number
    338DC
  • Clutch Brake Size Code
    338
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307941-05
  • Weight
    1.57 lb
  • Product Material
    Carbon Steel
  • Length
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text