Overview
Mfr description
307941-08 38DBB CLAMP TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number307941-08
- Weight0.92 lb
- Product MaterialCarbon Steel
- Length2.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data