Motion
308077-01
Airflex Kits and Spare Parts Stop Tube
MI ITEM #04371075
MFR #308077-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Stop Tube
MI ITEM #04371075
MFR #308077-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
308077-01 STOP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    1.31 in
  • Outside Diameter
    1.5 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308077-01
  • Weight
    0.20 lb
  • Inside Diameter
    1.31 in
  • Product Material
    Carbon Steel
  • Length
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought