Motion
308078-02
Airflex Kits and Spare Parts Wear Ring
MI ITEM #04371078
MFR #308078-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Wear Ring
MI ITEM #04371078
MFR #308078-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
308078-02 WEAR RING
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    1.31 in
  • Outside Diameter
    1.5 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308078-02
  • Inside Diameter
    1.31 in
  • Product Material
    Carbon Steel
  • Length
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought