Motion
308150-02
Airflex WCB Series Kits and Spare Parts Wear Tube
MI ITEM #04371089
MFR #308150-02
List Price$175.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB Series Kits and Spare Parts Wear Tube
MI ITEM #04371089
MFR #308150-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.80/each for your price

Overview

Mfr description
308150-02 36WCB WEAR TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Wear Spacer
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Series
    WCB Series
  • Compatible Model Part Number
    238DC, 338DC
  • Clutch Brake Size Code
    238, 338
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308150-02
  • Weight
    0.24 lb
  • Product Material
    Carbon Steel
  • Length
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text