Motion
308155-03
Airflex Kits and Spare Parts Wear Spacer
MI ITEM #04371094
MFR #308155-03
List Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Wear Spacer
MI ITEM #04371094
MFR #308155-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.88/each for your price

Overview

Mfr description
308155-03 WEAR SPACER/SPACER TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    0.812 in
  • Outside Diameter
    1.25 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308155-03
  • Inside Diameter
    0.812 in
  • Product Material
    Carbon Steel
  • Length
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought