Motion
308193-02
Airflex WCB Series Kits and Spare Parts Wear Spacer
MI ITEM #04371106
MFR #308193-02
List Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB Series Kits and Spare Parts Wear Spacer
MI ITEM #04371106
MFR #308193-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.58/each for your price

Overview

Mfr description
308193-02 24WCB SPACER/WEAR SPACER
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    WCB Series
  • Bore Diameter
    1.187 in
  • Outside Diameter
    1.625 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308193-02
  • Inside Diameter
    1.187 in
  • Product Material
    Stainless Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text